x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.67042

Centric Premium Brake Master Cylinder, Centric Parts 130.67042

Item #: WBB2633531

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $85.95

Save $4.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 2006 - 2011 Dodge Ram 2500, 2006 - 2011 Dodge Ram 3500, 2006 - 2011 Dodge Ram 4000, 2011 - 2011 Ram 2500, 2011 - 2011 Ram 3500

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Ram 2500   2009-2010
  • Ram 2500 - Engine: L6, 5.9L, 359ci, DIESEL   2006-2008
  • Ram 2500 - Engine: L6, 6.7L, 408ci, DIESEL   2007-2008
  • Ram 2500 - Engine: V8, 4.7L, 287ci, FLEX   2006-2008
  • Ram 2500 - Engine: V8, 4.7L, 287ci, GAS   2006-2008
  • Ram 3500   2007-2010
  • Ram 3500 - Engine: L6, 5.9L, 359ci, DIESEL   2006-2007
  • Ram 3500 - Engine: L6, 6.7L, 408ci, DIESEL   2007-2008
Ram+ Expand List– Hide List
  • 2500   2011-2011
  • 3500   2011-2011
  • 4000   2011-2011

  • CYLINDER BORE DIA INCHES 1.3125
  • BRAND Centric
  • PORT QUANTITY 2
  • PUSH ROD LGTH / DEPTH 0.897
  • CYLINDER BORE DIA MM 33.34
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.67042

Centric Premium Brake Master Cylinder, Centric Parts 130.67042

Item #: WBB2633531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant