x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium Brake Master Cylinder, Centric Parts 130.80018

Centric Premium Brake Master Cylinder, Centric Parts 130.80018

Item #: WBB2632311

Not Yet Rated

Price: $140.95

Save $7.05 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1960 - 1965 GMC 5000 Series, 1960 - 1965 GMC 550 Series, 1960 - 1965 GMC 5500 Series, 1960 - 1966 Chevrolet 10000 Series, 1960 - 1966 Chevrolet 80 Series, 1960 - 1966 Chevrolet 800 Series, 1960 - 1966 Chevrolet 8000 Series, 1960 - 1966 Chevrolet 9000 Series, 1960 - 1969 Chevrolet 500 Series, 1960 - 1969 Chevrolet 5000 Series, 1960 - 1969 GMC 4000 Series, 1960 - 1969 GMC 450 Series, 1960 - 1969 GMC 4500 Series, 1960 - 1973 Chevrolet 70 Series, 1960 - 1973 Chevrolet 700 Series, 1960 - 1973 Chevrolet 7000 Series, 1960 - 1974 Chevrolet 600 Series, 1960 - 1974 Chevrolet 6000 Series, 1966 - 1969 Chevrolet 40 Series, 1966 - 1969 Chevrolet 400 Series, 1966 - 1969 Chevrolet 4000 Series

  • CYLINDER BORE DIA INCHES 1 1/4" / 1 1/8"
  • BRAND Centric
  • PORT QUANTITY 1
  • PUSH ROD LGTH / DEPTH 1.70", 1.68"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.46521

Item #: B2634133

Not Yet Rated

Usually ships in 2 to 5 days

$100.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.80018

Centric Premium Brake Master Cylinder, Centric Parts 130.80018

Item #: WBB2632311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant