x

Take 15% off your entire order!

Offer applied at checkout

Centric Premium Brake Master Cylinder, Centric Parts 130.81004

Centric Premium Brake Master Cylinder, Centric Parts 130.81004

Item #: WBB2632827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $110.95

Save $5.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Centric Premium Brake Master Cylinder

The Centric Parts brake hydraulic program is the most complete and up-to-date in the industry and includes Brake Master and Wheel Cylinders, Brake Hoses, Caliper And Wheel Cylinder Repair Kits And Remanufactured Power Boosters. Centric Parts Brake Master Cylinders match original equipment parts in quality, configuration and fitment. Cylinders are complete with reservoirs, switches, and floats and are offered with the original aluminum casting body design where applicable. Match O.E. parts in quality, configuration and fitment; Complete with reservoirs, switches and floats; Original aluminum casting body design where applicable; Manufactured under the highest quality standards by OEM and OES manufacturers.

Aplication Summary: 1946 - 1947 Dodge WC, 1946 - 1947 Dodge WD15, 1946 - 1947 Dodge WD20, 1946 - 1947 Dodge WD21, 1948 - 1949 Dodge B-1 Truck, 1948 - 1950 Dodge B-2, 1951 - 1952 Dodge B-3, 1951 - 1956 Dodge Truck, 1953 - 1953 Dodge B-4 Truck, 1954 - 1955 Dodge C-1, 1954 - 1955 Dodge C-1 Truck, 1954 - 1956 Dodge C-3, 1956 - 1956 Dodge C-4, 1957 - 1958 Dodge D100 Pickup, 1957 - 1958 Dodge D200 Pickup, 1957 - 1958 Dodge P300 Series, 1957 - 1958 Dodge W200 Pickup, 1957 - 1959 Dodge D300 Pickup

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • B-1 Truck   1948-1949
  • B-2   1948-1950
  • B-3   1951-1952
  • B-4 Truck   1953-1953
  • C-1   1954-1955
  • C-1 Truck   1954-1955
  • C-3   1954-1956
  • C-4   1956-1956
  • D100 Pickup   1957-1958
  • D200 Pickup   1957-1958
  • D300 Pickup   1957-1959
  • P300 Series   1957-1958
  • Truck   1951-1956
  • W200 Pickup   1957-1958
  • WC   1946-1947
  • WD15   1946-1947
  • WD20   1946-1947
  • WD21   1946-1947

  • CYLINDER BORE DIA INCHES 1.2500
  • BRAND Centric
  • PORT QUANTITY 3
  • PUSH ROD LGTH / DEPTH 2.07
  • CYLINDER BORE DIA MM 31.75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium Brake Master Cylinder, Centric Parts 130.44045

Item #: B2634192

Not Yet Rated

Usually ships in 2 to 5 days

$91.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium Brake Master Cylinder, Centric Parts 130.81004

Centric Premium Brake Master Cylinder, Centric Parts 130.81004

Item #: WBB2632827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant