Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Shoes, Centric Parts 111.04280

Model #: WBB2636449

MPN #: 111.04280

Centric Premium Brake Shoes, Centric Parts 111.04280

|
Questions & Answers (0)
PRICE
$19.25
Usually ships in 2 to 5 days

Centric Premium Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 1971 - 1972 Honda 600, 1973 - 1979 Honda Civic, 1976 - 1981 Honda Accord

Vehicle Fitment: Make\Model   Year(s)
Honda+ Expand List– Hide List
  • 600   1971-1972
  • Accord   1976-1981
  • Civic   1973-1974
  • Civic - Engine: L4, 1.2L, 1237cc, GAS   1975-1979
  • Civic - Engine: L4, 1.5L, 1487cc, GAS   1975-1979
1
1
Easy online or call-in returns.