Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Shoes, Centric Parts 111.04290

Model #: WBB2636523

MPN #: 111.04290

Centric Premium Brake Shoes, Centric Parts 111.04290

|
Questions & Answers (0)
PRICE
$21.75
Usually ships in 2 to 5 days

Centric Premium Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 1970 - 1972 Mazda 1200, 1970 - 1972 Mazda R100, 1977 - 1981 Mazda GLC, 1979 - 1980 Mazda RX-7

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 1200   1970-1972
  • GLC   1977-1981
  • R100   1970-1972
  • RX-7   1979-1980
1
1
Easy online or call-in returns.