Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Shoes, Centric Parts 111.04520

Model #: WBB2636729

MPN #: 111.04520

Centric Premium Brake Shoes, Centric Parts 111.04520

|
Questions & Answers (0)
PRICE
$68.95
Usually ships in 2 to 5 days

Centric Premium Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 1974 - 1974 Chevrolet C30 Pickup, 1974 - 1974 Chevrolet G30 Van, 1974 - 1974 Chevrolet P30 Van, 1974 - 1974 GMC C35/C3500 Pickup, 1974 - 1974 GMC G35/G3500 Van, 1974 - 1974 GMC K35/K3500 Pickup, 1974 - 1974 GMC P35/P3500 Van, 1975 - 1978 GMC C35, 1975 - 1978 GMC G35, 1975 - 1978 GMC P35, 1975 - 1986 Chevrolet C30, 1975 - 1996 Chevrolet G30, 1975 - 1999 Chevrolet P30, 1977 - 1978 GMC K35, 1977 - 1986 Chevrolet K30, 1979 - 1996 GMC G3500, 1979 - 1999 GMC P3500, 1979 - 2000 GMC C3500, 1979 - 2000 GMC K3500, 1983 - 2000 Chevrolet C35, 1987 - 1988 Chevrolet R30, 1987 - 1988 Chevrolet V30, 1987 - 1991 GMC R3500, 1987 - 1991 GMC V3500, 1988 - 2000 Chevrolet C3500, 1988 - 2000 Chevrolet K3500, 1989 - 1991 Chevrolet R3500, 1989 - 1991 Chevrolet V3500, 1991 - 1996 Chevrolet C3500HD, 1991 - 2000 GMC C3500HD, 1992 - 1999 Chevrolet C2500 Suburban, 1992 - 1999 Chevrolet K2500 Suburban, 1992 - 1999 GMC C2500 Suburban, 1992 - 1999 GMC K2500 Suburban, 1994 - 1999 Dodge Ram 3500, 1996 - 1998 Dodge Ram 3500 Van, 1996 - 2002 Chevrolet Express 2500, 1996 - 2002 Chevrolet Express 3500, 1996 - 2002 GMC Savana 2500, 1996 - 2002 GMC Savana 3500, 1998 - 2002 Dodge Ram 4000, 2000 - 2000 Chevrolet Suburban 2500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • C2500 Suburban   1992-1999
  • C30   1975-1986
  • C30 Pickup   1974-1974
  • C35   1983-2000
  • C3500   1988-2000
  • Express 2500   1996-2002
  • Express 3500   1996-2002
  • G30   1975-1996
  • G30 Van   1974-1974
  • K2500 Suburban   1992-1999
  • K30   1977-1986
  • K3500   1988-2000
  • P30   1975-1999
  • P30 Van   1974-1974
  • R30   1987-1988
  • R3500   1989-1991
  • Suburban 2500   2000-2000
  • V30   1987-1988
  • V3500   1989-1991
Dodge+ Expand List– Hide List
  • Ram 3500   1994-1999
  • Ram 3500 Van   1996-1998
GMC+ Expand List– Hide List
  • C2500 Suburban   1992-1999
  • C35   1975-1978
  • C35/C3500 Pickup   1974-1974
  • C3500   1979-1986, 1988-1995, 1997-2000
  • G35   1975-1978
  • G35/G3500 Van   1974-1974
  • G3500   1979-1996
  • K2500 Suburban   1992-1999
  • K35   1977-1978
  • K35/K3500 Pickup   1974-1974
  • K3500   1979-1986, 1988-2000
  • P35   1975-1978
  • P35/P3500 Van   1974-1974
  • P3500   1979-1999
  • R3500   1987-1991
  • Savana 2500   1996-2002
  • Savana 3500   1996-2002
  • V3500   1987-1991
Workhorse+ Expand List– Hide List
  • P30   2000-2005
1
1
Easy online or call-in returns.