Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Brake Shoes, Centric Parts 111.09240

Model #: WBB2636538

MPN #: 111.09240

Centric Premium Brake Shoes, Centric Parts 111.09240

|
Questions & Answers (0)
PRICE
$34.95
Usually ships in 2 to 5 days

Centric Premium Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 2007 - 2017 Nissan Tiida, 2008 - 2016 Mitsubishi Lancer, 2009 - 2011 Nissan Versa, 2012 - 2016 Mitsubishi i-MiEV, 2015 - 2017 Dodge Attitude

Vehicle Fitment: Make\Model   Year(s)
Dodge+ Expand List– Hide List
  • Attitude   2016-2019
Mitsubishi+ Expand List– Hide List
  • Lancer   2008-2009, 2011-2016
  • Mirage G4   2017-2020
  • i-MiEV   2012, 2014-2014, 2016-2016
Nissan+ Expand List– Hide List
  • Tiida   2007-2017
  • Versa - Engine: L4, 1.6L, 1598cc, 98ci, GAS   2009-2011
1
1
Easy online or call-in returns.