x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium High Carbon Alloy Brake Rotor, Centric Parts 125.34107

Centric Premium High Carbon Alloy Brake Rotor, Centric Parts 125.34107

Item #: WBB2655097

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Centric Premium High Carbon Alloy Brake Rotor

Centric 125 Series High Carbon Alloy Brake Rotors contain an advanced metallurgy that greatly reduces the possibility of pad squeal especially with higher friction, European style brake pad compounds. Proprietary Molybdenum and Chromium alloys resist rotor cracking during high performance use or repeat stop situations. This alloy also increases the friction couple improving brake performance and stopping power. Increased Chromium and Carbon content is also more resistant to oxidation. Centric Premium Rotor with advanced metallurgy that greatly reduces pad squeal; Especially effective with higher friction, European style brake pad compounds; Added Molybdenum and Chromium to resist rotor cracking.

Aplication Summary: 2005 - 2011 BMW 120i, 2008 - 2013 BMW 128i, 2009 - 2012 BMW 125i

Vehicle Fitment: Make\Model   Year(s)
BMW+ Expand List– Hide List
  • 120i   2011-2011
  • 125i   2009-2013
  • 128i   2008-2013

  • DISCARD THICKNESS 18.4
  • HEIGHT 76.2
  • BOLT CIRCLE DIAMETER 120
  • MOUNTING TYPE Floating / DIH
  • BRAND Centric
  • HUB HOLE/WHL REG MM 75
  • VANE STYLE Straight
  • SOLID OR VENTED TYPE ROTOR Vented
  • BOLT HOLE QUANTITY 5
  • MANUFACTURERS PART NUMBER 125.34107
  • OUTSIDE DIAMETER 300
  • NOMINAL THICKNESS 19.8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium High Carbon Alloy Brake Rotor, Centric Parts 125.33056

Item #: B2655515

Not Yet Rated

Out of stock, expected on or around 05/06/2021

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium High Carbon Alloy Brake Rotor, Centric Parts 125.34107

Centric Premium High Carbon Alloy Brake Rotor, Centric Parts 125.34107

Item #: WBB2655097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant