x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: WBB2654658

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $128.95

Save $6.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Centric Premium OE Style Drilled Brake Rotor

Centric premium rotors utilize an Electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Premium rotors feature 100% fully machined finishes including rotor hats; This extra process provides better rotor balance and creates a cleaner, more finished looking component.

Aplication Summary: 2000 - 2008 Porsche Boxster, 2006 - 2008 Porsche Cayman

Vehicle Fitment: Make\Model   Year(s)
Porsche+ Expand List– Hide List
  • Boxster   2000-2008
  • Cayman   2006-2008

  • BOLT CIRCLE DIAMETER 130
  • HEIGHT 67
  • DISCARD THICKNESS 22
  • MOUNTING TYPE Floating / DIH
  • BRAND Centric
  • HUB HOLE/WHL REG MM 98
  • VANE STYLE Straight
  • SOLID OR VENTED TYPE ROTOR Vented
  • BOLT HOLE QUANTITY 5
  • MANUFACTURERS PART NUMBER 128.37041
  • OUTSIDE DIAMETER 299
  • NOMINAL THICKNESS 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.35095

Item #: B2620835

Not Yet Rated

Usually ships in 2 to 5 days

$104.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Centric Premium OE Style Drilled Brake Rotor, Centric Parts 128.37041

Item #: WBB2654658

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant