Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Parking Brake Shoes, Centric Parts 111.09440

Model #: WBB2637302

MPN #: 111.09440

Centric Premium Parking Brake Shoes, Centric Parts 111.09440

|
Questions & Answers (0)
PRICE
$54.95
Usually ships in 2 to 5 days

Centric Premium Parking Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 2005 - 2009 Land Rover LR3, 2006 - 2013 Land Rover Range Rover Sport, 2010 - 2016 Land Rover LR4

Vehicle Fitment: Make\Model   Year(s)
Land Rover+ Expand List– Hide List
  • LR3   2005-2007
  • LR3 - Engine: V8, 4.4L, 4394cc, GAS   2008-2009
  • LR4   2010-2013, 2016-2016
  • Range Rover Sport   2006-2013
1
1
Easy online or call-in returns.