Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Centric Premium Parking Brake Shoes, Centric Parts 111.09620

Model #: WBB2637228

MPN #: 111.09620

Centric Premium Parking Brake Shoes, Centric Parts 111.09620

|
Questions & Answers (0)
PRICE
$42.95
Usually ships in 2 to 5 days

Centric Premium Parking Brake Shoes

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all O.E. style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed O.E. specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics. Widest application coverage in the automotive aftermarket; Premium quality and performance; Complete range of parking brake shoes (SAE J2784 compliant).

Aplication Summary: 2009 - 2009 Hummer H2, 2009 - 2010 Chevrolet Silverado 3500 HD, 2009 - 2010 GMC Sierra 3500 HD, 2009 - 2014 GMC G4500 Commercial Cutaway Chassis, 2009 - 2016 Chevrolet Express 4500, 2009 - 2016 GMC Savana 4500, 2009 - 2017 Chevrolet Express 2500, 2009 - 2017 Chevrolet Express 3500, 2009 - 2017 GMC Savana 2500, 2009 - 2017 GMC Savana 3500, 2011 - 2013 Chevrolet Suburban 2500, 2011 - 2013 GMC Yukon XL 2500

Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Express 2500   2009-2020
  • Express 3500   2009-2020
  • Silverado 3500 HD   2009-2010
  • Suburban 2500   2011-2013
GMC+ Expand List– Hide List
  • Savana 2500   2009-2020
  • Savana 3500   2009-2019
  • Sierra 3500 HD   2009-2010
  • Yukon XL 2500   2011-2013
Hummer+ Expand List– Hide List
  • H2   2009-2009
1
1
Easy online or call-in returns.