Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlantic Blowers

Model # :WBB887830

MPN #: ABC-400

Atlantic Blowers Centrifugal Blower ABC-400, 3 Phase, 2 HP

Product Description
Atlantic Blowers Centrifugal Blower ABC-400, 1 Phase, 2 HP

Features

  • Oil-Free Air - supply clean oil-free air without any contaminants unlike traditional compressors, vacuum pumps and blowers
  • Energy Efficient - compressors, vacuum pumps and traditional blowers typicallywaste energy by requiring higher pressures and flows to achieve the same results as our blowers due
  • Virtually Maintenance Free - fewer moving parts reduce wear and tear and allow for our blowers to last longer than typical vacuum pumps and compressors
  • Low Acoustical Noise Levels - run quieter (between 51-81 db's) compared to compressors, vacuum pumps and traditional blowers
  • Rugged Industrial Duty - our regenerative and centrifugal blowers are made to run 24/7 and are built to last
  • Compact - the size of our units are much more compact than compressors, vacuum pumps and traditional blowers
  • Lightweight & Corrosion Resistant - impellers, housings and mounting bases are made of cast aluminum alloy for reduced weight, maximum strength and corrosion resistance
  • 50 / 60 HZ Motors are standardoffering a wide voltage range
  • Blowers are made of Cast Aluminum Alloy for reduced weight, maximum strength and corrosion resistance
  • Built in Thermal Protectors for overload protection are standard
  • Double Shielded Stainless Steel Sealed Bearings are standard
  • High Quality Shaft Oil Sealsare standard between the impeller & bearings for protection against air contamination
  • Anodizing for corrosion resistance is available
  • Retrofit Bases & Flanges are available to match differing dimensional requirements
  • Motor Shaft-Mounted Impeller or Direct Drive Technology eliminates the need or use of belts, couplings and gears.
  • Tighter Tolerances between the impellers and housings increase flow and pressure efficiency
  • Optional Pressure Gauge, Relief Valve, Check Valve, Silencer, Pressure Filter Canister and Pressure Filter Element sold separately.
  • cUL/CSA Certified
PRICE
$1,849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Discharge Connection Size4 in
Max Pressure Inch H2012.6 in
Outlet Connection4 in

Product Details

RPM3600/3000 rpm
CFM812 CFM
Horsepower2 HP
Motor TypeTotally Enclosed Fan Cooled
Voltage220 / 275 / 380 / 480 V
CFM High812 CFM
Phase3
Manufacturers Part NumberABC-400
Indoor/OutdoorIndoor/Outdoor
Sound Level90
BrandAtlantic Blowers

Compliance & Certifications

CertificationscUL