SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Item #: WBB177917

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $584.00

$97.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Fantech 12" Roof Ventilator Direct Drive Downblast 5DDD12CA, 1/3 HP, 115V, 1 PH, 1744 CFM, ODP

Fantech 12" Roof Ventilator Direct Drive Downblast 5DDD12CA, 1/3 HP, 115V, 1 PH, 1744 CFM, ODP

Continental Fan CDD-12-11 Centrifugal Downblast Fan 778 CFM

Continental Fan CDD-12-11 Centrifugal Downblast Fan 778 CFM

Continental Fan RMD-12-11 Axial Exhaust Fan 830 CFM

Continental Fan RMD-12-11 Axial Exhaust Fan 830 CFM

Continental Fan RMD-10-11 Axial Exhaust Fan 500 CFM

Continental Fan RMD-10-11 Axial Exhaust Fan 500 CFM

Continental Fan RMD-14-11 Axial Exhaust Fan 1160 CFM

Continental Fan RMD-14-11 Axial Exhaust Fan 1160 CFM

Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM

Continental Fan RMD-18-11 Axial Exhaust Fan 2400 CFM

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Centifugal Downblast Fan

This downblast fan features backward inclined, non-overloading centrifugal wheels. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch, rated for 110 degrees F. 115V Single Phase operation. 507 CFM. Horsepower rating based upon maximum speed/load. For commercial use only.

Weights & Dimensions

  • Fan Diameter 8 in
  • Base Dim. 19 in²
  • Hood Dimension 20.8
  • Height 14-1/2 in
  • Weight 13 lbs

Product Details

  • RPM High 1,500 rpm
  • Voltage 115 V
  • Description Downblast Ventilator
  • Horsepower 1/3 HP
  • CFM High 507 CFM
  • Phase 1
  • Package Quantity 1
  • Brand Continental Fan
  • Drive Type Direct Drive
  • Material Aluminum
  • Hertz 60 Hz
  • Manufacturers Part Number CDD-10-11

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How many amps?

    Question Asked By: Mark, April 17, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, April 17, 2015

      .5 amps

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Continental Fan CDD-10-11 Centrifugal Downblast Fan 507 CFM

Item #: WBB177917

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant