Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869087

MPN #: C683

Marathon Motors Centrifugal Pump Motor, C683, 1/3HP, 115/208-230V, 1800/1500RPM, 1PH, 56J FR, DP

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$269.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight17 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

KVA CodeM
60 Hertz RPM1800/1500 rpm
Motor RPM 60 Hertz1800 rpm
Mounting LocationC-Face Footless
Phase1
Manufacturers Part NumberC683
EnclosureDP
Service Factor1.35
Bearing Drive End6203
BrandMarathon Motors
RPM1,800 rpm
Insulation ClassB
Horsepower1/3 HP
OrientationHorizontal or Vertical
Frame56J
Starting TypeSwitch and Mech
RotationCW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage115, 208 - 230 V
Full Load Efficiency0
Full Load Amps6.0/3.2-3.0 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
ULY