Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868567

MPN #: J064

Marathon Motors Centrifugal Pump Motor, J064, 1.5HP, 208-230/460V, 3600RPM, 3PH, 56J FR, TEFC

Product Description
Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight26 lbs
Opposite End Bearing Size6203
Drive End Bearing Size6203

Product Details

60 Hertz kW1.12 kW
50 Hertz Horsepower1 HP
50 Hertz SF1.15
KVA CodeK
Motor RPM 50 Hertz3000 rpm
IP Code43
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
50 Hertz Voltage190/380 V
50 Hertz FLE80.00 Percent %
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberJ064
EnclosureTEFC
50 Hertz Full Load Amps3.8/1.9 A
Service Factor1.15
Bearing Drive End6203
BrandMarathon Motors
50 Hertz Kilowatts0.75 kW
RPM3,600, 3,000 rpm
Insulation ClassB
Horsepower1-1/2 HP
OrientationHorizontal
Frame56J
Starting TypeAcross the Line
Enclosure TypeTotally Enclosed
Voltage208 - 230, 460 V
Full Load Efficiency80
Full Load Amps4.6-4.6/2.3 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction