Marathon Motors Fire Pump Motor, H814, 400HP, 460V, 1800RPM, 3PH, 447TS FR, DP
Write a Review
|
Questions & Answers (0)
Product Description
For use on pumps designed for fire pump duty and installed per NFPA-20. These Dripproof motors are intended for installation in relatively clean and dry environments. Fire Pumps motors are not recommended for use with variable frequency drives.
PRICE
$26,229.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2220 lbs |
| Opposite End Bearing Size | 6314 |
| Drive End Bearing Size | 6314 |
Product Details
| 60 Hertz kW | 300 kW |
| 50 Hertz Horsepower | 300 HP |
| 50 Hertz SF | 1.15 |
| KVA Code | F |
| Motor RPM 50 Hertz | 1500 rpm |
| IP Code | 12 |
| 60 Hertz RPM | 1800 rpm |
| Motor RPM 60 Hertz | 1800 rpm |
| 50 Hertz Voltage | 380 V |
| 50 Hertz FLE | 95.00 Percent % |
| Mounting Location | Rigid |
| Phase | 3 |
| Manufacturers Part Number | H814 |
| Enclosure | DP |
| 50 Hertz Full Load Amps | 410 A |
| Service Factor | 1.15 |
| Bearing Drive End | 6314 |
| Brand | Marathon Motors |
| 50 Hertz Kilowatts | 224 kW |
| RPM | 1,800, 1,500 rpm |
| Insulation Class | F |
| Horsepower | 400 HP |
| Orientation | Horizontal |
| Frame | 447TS |
| Starting Type | PWS & YDRUN |
| Enclosure Type | Open/Drip Proof |
| Voltage | 460 V |
| Full Load Efficiency | 95.4 |
| Full Load Amps | 450 A |
| Duty | Continuous |
| Ambient Temperature | 50 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | Y |
| NEMA Design | B |
| UL | UL Listed |