Features:
- Lifetime Warranty
- Hollow, spot-welded Stay Cool Handles
- Good for simmering soup, beans, stews and for cooking pasta
- Durable construction for lifetime use
Weights & Dimensions
| Depth | 8-1/2 in |
| Gauge | 14 ga |
| Diameter | 14 in |
Product Details
| Capacity | 23 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Centurion Sauce Pots |
| Manufacturers Part Number | 3206 |
| Symbols | Jacob's Pride For: Induction/Electric/Gas |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |