Vollrath® Optio Cover, 3907C, 7" Diameter - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Vollrath, Optio Cover, 3907C, 7" Diameter
This 7" Vollrath / Lincoln 3907C Optio 7" pot / pan cover features a durable welded loop handle. See Companion Items for compatible Optio cookware. NSF Listed.
This 7" Vollrath / Lincoln 3907C Optio 7" pot / pan cover features a durable welded loop handle. See Companion Items for compatible Optio cookware. NSF Listed.
PRICE
$88.50 Sold in packages of 6 / $14.75 ea
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 7 in |
Product Details
| Material | Stainless Steel |
| Package Quantity | 6 |
| Description | Optio Cover |
| Manufacturers Part Number | 3907C |
| Fits | Fits 3802, N3817 |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |