Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Centurion saute Pan, 3601, 1-1/2 Quart, 2-1/2" Depth

Vollrath® Centurion saute Pan, 3601, 1-1/2 Quart, 2-1/2" Depth

Item #: WBB1225606

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $134.95

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath® Miramar 8" saute Pan Without Cover, 49416, 1-1/4 Quart Capacity, Satin Finish

Vollrath® 3.0 Qt (2.8 L) Saute Pan

Vollrath® 3.0 Qt (2.8 L) Saute Pan

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Winco SSLB-20 Brazier W/ Cover

Winco SSLB-20 Brazier W/ Cover

Vollrath, Centurion saute Pan, 3601, 1-1/2 Quart, 2-1/2" Depth

Features:
  • Lifetime Warranty
  • Hollow Stay Cool Handle dissipates heat fast
  • Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching
  • Found in every well-equipped kitchen
  • 3607 Assist loop handle provided

Weights & Dimensions

  • Depth 2-1/2 in
  • Gauge 15 ga
  • Diameter 6-1/4 in

Compliance & Certifications

  • Certifications NSF

Product Details

  • Brand Vollrath
  • Package Quantity 1
  • Description Centurion saute Pan
  • Manufacturers Part Number 3601
  • Capacity 1-1/2 qt
  • Symbols Jacob's Pride For: Induction/Electric/Gas
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Centurion saute Pan, 3601, 1-1/2 Quart, 2-1/2" Depth

Vollrath® Centurion saute Pan, 3601, 1-1/2 Quart, 2-1/2" Depth

Item #: WBB1225606

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant