Features:
- Lifetime Warranty
- Hollow Stay Cool Handle dissipates heat fast
- Use for stir-frying, sauteing food in fat or liquid, browning vegetables, quick stewing and poaching
- Found in every well-equipped kitchen
- 3607 Assist loop handle provided
Weights & Dimensions
| Depth | 4-1/2 in |
| Gauge | 14 ga |
| Diameter | 11 in |
Product Details
| Capacity | 7 qt |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Centurion saute Pan |
| Manufacturers Part Number | 3607 |
| Symbols | Jacob's Pride For: Induction/Electric/Gas |
| Brand | Vollrath |
Compliance & Certifications
| Certifications | NSF |