Master Magnetics Ceramic Magnetic Hook MHHH9BX - 9 Lbs. Pull White Enamel Paint - Pkg Qty 25
|
Questions & Answers (0)
Product Description
Use them to hang lights, tools, keys or signs from metal doors, tool boxes, filing cabinets or any ferrous metal surface. Each features a powerful ceramic magnet.
PRICE
$92.75 Sold in packages of 25 / $3.71 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Weight Capacity | 9 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Ceramic Magnet |
| Color | White |
| Style | Hook |
| Material | Magnet & Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | MHHH9BX |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |