Use to hang keys, ropes, chains, power tools and more. Each has powerful neodymium magnet and includes a non-scratch liner.
Master Magnetics Neodymium Magnetic Carabiner Hook 07587 - 45 Lbs. Pull Nickel/Chrome Plating - Pkg Qty 6
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$46.20 Sold in packages of 6 / $7.70 ea
was $69.00Save $22.80 (33%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.125 in |
| Width | 1.125 in |
| Height | 0.55 in |
| Weight Capacity | 45 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Color | Nickel & Chrome Plating |
| Style | Carabiner |
| Material | Magnet & Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | 07587 |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |