Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Professional Plastics Ceramic PEEK NC30 Sheet, 0.500"Thick X 24.000"W X 48.000"L

Model #: WBB3058720

MPN #: SPEEKNC30.500X24.000X48.000

Professional Plastics Ceramic PEEK NC30 Sheet, 0.500"Thick X 24.000"W X 48.000"L

|
Questions & Answers (0)
PRICE
$11,556.00
Usually ships in 5 to 8 days
CeramaPEEK® NC30 EXTRUDED Test Socket Material is an advanced proprietary ceramic-filled PEEK compound created to meet the requirements for tight tolerance, high frequency IC chip socket test fixtures. CeramaPEEK is WHITE in COLOR and provides superior hole stability and cleanliness. Precision holes drilled into CeramaPEEK NC30 are burr-free (when machined properly) and provide longer life than competing materials. CeramaPEEK NC30 is offered exclusively by Professional Plastics to IC Test Socket manufacturers worldwide. This materials is available in large 24" x 48" (610mm x 1220mm) plates and is more economical than competing injection-molded products. Professional Plastics maintains 18 locations in the USA, Singapore and Taiwan (serving customers throughout Asia). CeramaPEEK® is a registered trade name of Professional Plastics, Inc.

1
1
Easy online or call-in returns.