Master Magnetics Ceramic Round Base Magnet RB44CBX - 12 Lbs. Pull - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Master Magnetics Ceramic Round Base Magnet RB44CBX
- 12 Lbs. Pull
Round base magnets are powerful, low-profile magnets with an attachment hole in the center. Attach a hook or knob to position or hold inspection equipment, indicator gauges, lamps, signs, antennas and more. Magnetic on one side. All round base magnets are nickel or nickel/chrome plated for durability.
Round base magnets are powerful, low-profile magnets with an attachment hole in the center. Attach a hook or knob to position or hold inspection equipment, indicator gauges, lamps, signs, antennas and more. Magnetic on one side. All round base magnets are nickel or nickel/chrome plated for durability.
PRICE
$483.00 Sold in packages of 100 / $4.83 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.7 in |
| Width | 1.7 in |
| Height | 0.3 in |
| Weight Capacity | 12 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Ceramic Magnet |
| Color | Silver |
| Material | Magnet & Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | RB44CBX |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |