Master Magnetics Neodymium Latch Magnet NMLKIT5 - 30 Lbs. Pull Nickel - Chrome Plating - Pkg Qty 25
|
Questions & Answers (0)
Product Description
These powerful magnetic assemblies are designed to be used as door latches for cabinets, chests, displays and more. Simply attach the magnet in a steel cup to one surface and the strike plate to the other to make a secure closure. Counterbore a hole in the wood for flush mounting. Available in 5 sizes with magnetic pull strengths ranging from 2 to 30 pounds. Mounting screws also available. Kits include Steel Cup, Strike Plate, Neodymium Magnet Disc, Noise Buffer Pad and Screws.
PRICE
$356.25 Sold in packages of 25 / $14.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.13 in |
| Width | 1.13 in |
| Weight Capacity | 30 lbs |
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Neodymium Magnet |
| Material | Magnet & Steel |
| Package Quantity | 25 |
| Color | Silver |
| Manufacturers Part Number | NMLKIT5 |
| Brand | Master Magnetics |
Warranty
| Warranty | 1 yr |