Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Mayday C.E.R.T Kits, CRT3, Deluxe Action Response Kit, 58 Pieces

Mayday C.E.R.T Kits, CRT3, Deluxe Action Response Kit, 58 Pieces

Item #: WBB1038723

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$218.50 up to 26% OFF

Price: $161.95

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mayday C.E.R.T Kits, CRT2, Action Response Unit, 33 Pieces

Mayday C.E.R.T Kits, CRT2, Action Response Unit, 33 Pieces

Mayday C.E.R.T Kits, CRT 1, Starter Kit, 13 Pieces

Mayday C.E.R.T Kits, CRT 1, Starter Kit, 13 Pieces

Small Emergency Disaster Kit

Small Emergency Disaster Kit

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

Mayday Urban Road Warrior, AA01-KT, 21 Pieces

First Voice™ Basic Responder Kit

First Voice™ Basic Responder Kit

Ergodyne® Arsenal® 5244 Responder Backpack, Blue, 13497

Ergodyne® Arsenal® 5244 Responder Backpack, Blue, 13497

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter

Proto J2372 Telescopic Circular Inspection Mirror, 2-1/4" Diameter

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

First Aid Only™ 90620 First Aid Refill w/Meds For 3 Shelf Kit, ANSI Compliant, Class A+

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Mayday C.E.R.T Kits, CRT3, Deluxe Action Response Kit, 58 Pieces

Kit Includes:

  • (1) C.E.R.T. Hard Hat
  • (1) Gear Bag (Green w/Logo)
  • (1) Heavy Duty Work Gloves
  • (1) Chemical Goggles (Vented)
  • (1) 12 Hour Light Stick (Green)
  • (1) Safety Vest (Lime Green w/Reflective Orange Trim)
  • (1) N95 Dust Mask (One)
  • (1) Large Mayday Solar Blanket
  • (1) "D" Size Flashlight
  • (1) Pair of "D" Alkaline Batteries (5 Year Shelf Life)
  • (1) 24" Pry Bar
  • (1) Lumber Crayon
  • (1) 14-in-1 Pocket Tool
  • (1) Knee Pads (XL)
  • (1) 4-in-1 Gas & Water Shut Off
  • (1) Duct Tape (10 Yards)
  • (1) Metal Whistle
  • (1) 300' "Caution" Tape (2 mil.)
  • (1) Rope (1/4" x 100')
  • (12) Mayday Pouch Water (4.225 oz.)
  • (1) 5-in-1 Whistle
  • (1) Mighty Mega Mite Megaphone w/Siren
  • (2) "C" Batteries (pair)
  • (1) 12OO Calorie Food Bar
  • (1) Blue Tarp 8 x 10
  • (1) Deluxe Poncho w/C.E.R.T. Logo
  • (1) Bloodstopper
  • (12) 4x4 Sterile Gauze pads
  • (1) Hydrogen Peroxide (4 oz)
  • (2) 1x10 yd Adhesive Tape
  • (1) EMT Paramidic Scissors
  • (2) SPF 30 Towelettes (Foil Pack)
  • (2) Vinyl gloves (1 pair)


Weights & Dimensions

  • Depth 12 in
  • Width 16 in
  • Height 8 in
  • Weight 20 lbs

Product Details

  • Type C.E.R.T. Kit
  • Brand Mayday Industries
  • Description C.E.R.T Deluxe Action Response Kit
  • Manufacturers Part Number CRT3
  • Color Family Multi-Colored
  • Number of Pieces 58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

First Aid Only 3500 First Responder Kit, 151 Piece, Fabric Case

Item #: B2304295

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$160.95

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.56

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

3M™ 8210 N95 Disposable Particulate Respirator, 20/Box

Item #: 651475

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$19.00

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.60

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.66

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.75

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.50

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.99

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday C.E.R.T Kits, CRT3, Deluxe Action Response Kit, 58 Pieces

Mayday C.E.R.T Kits, CRT3, Deluxe Action Response Kit, 58 Pieces

Item #: WBB1038723

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant