Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | 2GX7 |
Product Details
| Lamp Code | CF13DS/E/830 |
| Average Life | 10000 hr |
| Wattage | 13 W |
| Color Temperature | 3000 K |
| Package Quantity | 50 |
| Manufacturers Part Number | S8367 |
| CRI | 82 |
| Lumens | 800 |
| Shape | CFL |
| Brand | Satco |