Satco Halogen Lamps
- Whiter light than incandescent
- Excellent lumen maintenance
- Longer life than incandescent
- More Efficient than Incandescent
Weights & Dimensions
| Base | Recessed Single Contact (R7s) |
Product Details
| Lamp Code | 1500T3Q/CL |
| Average Life | 2000 hr |
| Wattage | 1500 W |
| Voltage | 240 V |
| Package Quantity | 12 |
| Manufacturers Part Number | S3106 |
| Lumens | 30000 |
| Shape | T3 |
| Brand | Satco |