Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Base | 2G7 |
Product Details
| Lamp Code | CF5DS/E/841 |
| Average Life | 10000 hr |
| Wattage | 5 W |
| Color Temperature | 4100 K |
| Package Quantity | 50 |
| Manufacturers Part Number | S8361 |
| CRI | 82 |
| Lumens | 230 |
| Shape | CFL |
| Brand | Satco |