Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 5 in |
| Base | GX24q-4 |
Product Details
| Average Life | 12000 hr |
| Wattage | 42 W |
| Color Temperature | 3500 K |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | S8355 |
| CRI | 82 |
| Lumens | 3200 |
| Shape | T4 |
| Brand | Satco |