Hoffman CFC483623SS, CONCEPT™ Console, 1 Dr, 48.00x36.00x18.00in
Write a Review
|
Questions & Answers (0)
Product Description
Hoffman CFC483623SS, CONCEPT™ Console, 1 Dr, 48.00x36.00x18.00in
Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.
Partial Subpanels are 12 gauge steel, have flanges on four sides and are painted white. Panels can be positioned vertically in 25-mm increments and also can be positioned at any depth in 25-mm increments using the optional grid straps. Conductive subpanels are unpainted galvanized steel. All necessary mounting hardware is included.
PRICE
$14,799.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| A x B x C | 48 x 36 x 18 in |
Product Details
| Type | 4X |
| Data Pocket | Large |
| Material | 304 Stainless Steel |
| Conductive Panel | CP4236G |
| Description | Console |
| Color | Gray |
| Manufacturers Part Number | CFC483623SS |
| Brand | Hoffman |