Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hoffman

Model # :WBB1612224

MPN #: AC4M6SV

Hoffman AC4M6SV, Caster Kit, Swivel, 2 Casters/Kit, 3"Dia

Product Description
The Keyboard Compartment is a self-contained, sealed module that mounts to an accessory front opening. The lockable die-cast aluminum door is hinged along bottom edge and has pushbutton latches. PC keyboard rests on a ball-bearing glide shelf with a soft palm-rest. For PKBC6R, tray for mouse slides out from under the shelf. Seamless foam-in-place gasket on door assures a dust-tight seal. Door locks in position under extended shelf to secure shelf in open position. Hole and grommet in rear of compartment provide keyboard cable access into enclosure. Compartment is finished with RAL 7035 textured light-gray polyester powder paint. Door is finished with RAL 9005 textured black polyester powder paint.

PRICE
$205.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3.72 in
Wheel Diameter3 in
Load Rating210 lbs

Product Details

TypeCaster Kit
MaterialRubber
DescriptionSwivel Casters Kit With Brakes
ColorBlack
Manufacturers Part NumberAC4M6SV
Number of Casters2
BrandHoffman