Satco Compact Fluorescent Lamps
- Uses 75% less energy
- Longer life than incandescent
- Produces Less Heat
- Protect the environment
Weights & Dimensions
| Length | 5 in |
| Base | GX24q-3 |
Product Details
| Average Life | 12000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 82 |
| Lamp Code | CFT26W/4P/830 |
| Wattage | 26 W |
| Package Quantity | 50 |
| Manufacturers Part Number | S8346 |
| Lumens | 1800 |
| Shape | T4 |
| Brand | Satco |