Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB564957

MPN #: S8365

Satco S8365 Cf9ds/E/841 9w W/ 2g7 Base - Coolwhite- Cfl Bulb - Pkg Qty 50

Product Description
CF9DS/E/841 9W Compact Fluorescent w/ 2G7 Base - CoolWhite

Satco Compact Fluorescent Lamps
  • Uses 75% less energy
  • Longer life than incandescent
  • Produces Less Heat
  • Protect the environment
PRICE
$325.00  Sold in packages of 50 / $6.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Base2G7

Product Details

Lamp CodeCF9DS/E/841
Average Life10000 hr
Wattage9 W
Color Temperature4100 K
Package Quantity50
Manufacturers Part NumberS8365
CRI82
Lumens580
ShapeT4
BrandSatco