SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Item #: WBB1594611

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $382.95

Save $19.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Free Shipping

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Inexpensive method for cleaning new lines prior to line acceptance testing. Also for cleaning grease out of existing lines-the better alternative to an expensive jet truck. Made of natural rubber.

Weights & Dimensions

  • Usage Range 8-3/4 - 14-1/4 in
  • Size 10" - 14"
  • Feet of Head 5 ft

Product Details

  • Brand Cherne
  • Package Quantity 1
  • Description Jet-Ball Pipeline Cleaning Ball
  • Manufacturers Part Number 254215
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Cherne 254215 Jet-Ball Pipeline Cleaning Ball - 10-14"

Item #: WBB1594611

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant