SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Item #: WBB1592884

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $328.95

Save $16.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT

Cherne 265048 4"- 6" Muni-Ball Plug 3/4" Bypass, 17 PSI, 40 FT

Cherne 262080 8" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Cherne 262080 8" Muni-Ball Plug 3" Bypass, 13 PSI, 30 FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair

North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

RIDGID® Model No. Vj-99 V Head High Pipe Stand, 12" Max. Pipe Capacity, 28"-53" H

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

Horizon Mfg. 200 Pair Foam Earplug Dispenser Box Rack With Anti-Spill Wire Tray, 4001, 10-1/2"L

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

General Wire KR-C-WC Kinetic Water Ram Manual Drain Cleaner

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Works in all types of pipe. Easily converts to an air test plug with use of a conversion kit. Durable natural rubber construction seals the roughest of surfaces. Threaded aluminum bypass.

Weights & Dimensions

  • Size 6"- 8"
  • Bypass Diameter 1-1/2 in
  • Feet of Head 40 ft

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description Muni-Ball Plug
  • Back Pressure 17 psi
  • Manufacturers Part Number 265068
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Item #: WBB1592884

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant