SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Item #: WBB1592582

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$34.30 up to 4% OFF

Minimum Quantity: 6

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 270067 6" Test-Ball Plug 13 PSI, 30 FT

Cherne 270067 6" Test-Ball Plug 13 PSI, 30 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Single-Size Test-Ball Plugs

Features:

  • Made of natural rubber for excellent expansion and memory.
  • Seals both round and out-of-round pipe.
  • Zinc-plated steel chain and ring handle acts as an anchor to prevent plug from sliding down a line.
  • Fits easily through test tees, sanitary tees, floor drains, and other tight situations.
  • Broader expansion range than mechanical plugs.


Weights & Dimensions

  • Size 3"
  • Feet of Head 30 ft

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description Test-Ball Plug
  • Back Pressure 13 psi
  • Manufacturers Part Number 270032
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Item #: WBB1592582

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant