Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 270168 2" Clean-Out Gripper Plug

Cherne 270168 2" Clean-Out Gripper Plug

Item #: WBB1594286

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.36 up to 15% OFF

Minimum Quantity: 18

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

Cherne 270168 2" Clean-Out Gripper Plug , 17 PSI, 40FT

Patented threaded O-ring ensures airtight seal. Stainless steel hardware prevents corrosion. Black color blends well with cast-iron pipe. NPT-sized. Guaranteed to seal all damaged threads. Made with glass-reinforced ABS plastic and natural rubber O-ring.

Weights & Dimensions

  • Size 2"
  • Feet of Head 40 ft

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description Clean-Out Gripper Plug
  • Back Pressure 17 psi
  • Manufacturers Part Number 270168
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

18 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 270168 2" Clean-Out Gripper Plug

Cherne 270168 2" Clean-Out Gripper Plug

Item #: WBB1594286

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant