Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 272888 18" T-Handle Gripper Plug (Non By-Pass) 8.7 PSI, 20FT, Aluminum

Cherne 272888 18" T-Handle Gripper Plug (Non By-Pass) 8.7 PSI, 20FT, Aluminum

Item #: WBB1592918

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $744.00

$124.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Free Shipping

Cherne 272888 18" T-Handle Gripper Plug (Non By-Pass) 8.7 PSI, 20FT, Aluminum

Can be used in long-term applications. Chemical-resistant neoprene O-ring. Made of heavy-duty aluminum.

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description Gripper Plug (Non By-Pass)
  • Back Pressure 8.7 psi
  • Material Aluminum
  • Manufacturers Part Number 272888

Weights & Dimensions

  • Size 18"
  • Feet of Head 20 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 272888 18" T-Handle Gripper Plug (Non By-Pass) 8.7 PSI, 20FT, Aluminum

Cherne 272888 18" T-Handle Gripper Plug (Non By-Pass) 8.7 PSI, 20FT, Aluminum

Item #: WBB1592918

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant