Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 273358 5" Stainless Steel Econ-O-Grip Plug 1 PSI, 2FT

Cherne 273358 5" Stainless Steel Econ-O-Grip Plug 1 PSI, 2FT

Item #: WBB1594442

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$45.73 up to 13% OFF

Minimum Quantity: 5

Price: $39.95

Save $2.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 272892 6" T-Handle Gripper Plug (Non By-Pass) 17 PSI, 40FT, Aluminum

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Cherne 270270 8" End of Pipe Gripper Plug, 17 PSI, 40FT

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Cherne 276468 4"- 6" Test-Ball Plug 17 PSI, 40 FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. Rj-99 Roller Head Pipe Stands, 12" Max. Pipe Capacity, 32"-55" H

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

RIDGID® Model No. 604 600 Series Instrument Tubing Bender, 1/4" Capacity, 5/8" Bend Radius

Cherne 273358 5" Stainless Steel Econ-O-Grip Plug 1 PSI, 2FT

Chemical-resistant Nitrile rubber and stainless steel hardware. Not recommended for pressure tests.

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description Stainless Steel Econ-O-Grip Plug
  • Back Pressure 1 psi
  • Manufacturers Part Number 273358

Weights & Dimensions

  • Size 5"
  • Feet of Head 2 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 273358 5" Stainless Steel Econ-O-Grip Plug 1 PSI, 2FT

Cherne 273358 5" Stainless Steel Econ-O-Grip Plug 1 PSI, 2FT

Item #: WBB1594442

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant