Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. High density polyethylene material (HDPE); Hard Hat is Non-Vented. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height, scaffolding work, and general head protection. ANSI Z89.1, Type 1, Class C, G, E, and EN397 European Standards.
Jackson Safety CH-300 Climbing Industrial Hard Hat, Non-Vented, 6-Pt. Suspension, Orange
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Orange |
| Series | CH-300 Series |
| Style | Climbing Inspired |
| Description | Climbing Industrial Hard Hat |
| Package Quantity | 20 |
| Manufacturers Part Number | 20903 |
| Suspension | 6 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Climbing Inspired |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1, Type 1, Class C, G, E and EN397 European Standards |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C, E, G |