Modern lightweight 'climbing inspired' industrial hard hat; chin-strap with molded chin cup for security. ABS material with sliding vent holes for a variety of climates; four external clips positioned to fasten elastic straps on LED lighting systems. 6 point ratchet suspension, fits head sizes 6-1/2 to 8. Rapid-Dial ratcheting headgear with ability to grab and adjust; slotted adapters for use with variety of face shield adapters, ear muffs and Safe 2 System. Ideal for height and scaffolding work and general head protection; Meets ANSI Z89.1, Type 1, Class C.
Jackson Safety CH-400V Climbing Style Hard Hat, Industrial, 6-Pt. Suspension, Vented, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | ABS |
| Color | Yellow |
| Series | CH-400V Series |
| Style | Climbing Inspired |
| Description | Climbing Style Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 20921 |
| Suspension | 6 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Climbing Inspired |
Compliance & Certifications
| Certifications | Meets ANSI Z89.1, Type 1, Class C |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | C |