
Price: $11,431.00
$1,905.17/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Cherne 310728 48"-72" Test-Ball Plug 6 PSI, 14 Ft
Smaller deflated diameter. Improved hardware for more strength. Shorter length. Additional bypass sizes available. 20-40" and larger sizes feature patented, field-repairable rupture disc technology to eliminate over-inflation risk.
Smaller deflated diameter. Improved hardware for more strength. Shorter length. Additional bypass sizes available. 20-40" and larger sizes feature patented, field-repairable rupture disc technology to eliminate over-inflation risk.
Weights & Dimensions
- Usage Range 44 - 72 - 1/4 in
- Size 48"-72"
- Feet of Head 14 ft
Product Details
- Package Quantity 1
- Brand Cherne
- Description I-Series Plug
- Back Pressure 6 psi
- Inflation Pressure 12 PSI
- Manufacturers Part Number 310728
Customer Review
Product Q & A
There are no questions for this product.

Cherne 310728 48"-72" Test-Ball Plug 6 PSI, 14 Ft
$11431.0
- Product Information
- Customer Review
- Product Q&A