Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Cherne 317728 48"-72" Air-Loc Plug 6 PSI, 14 Ft

Cherne 317728 48"-72" Air-Loc Plug 6 PSI, 14 Ft

Item #: WBB1594088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11,825.00

$1,970.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270032 3" Test-Ball Plug 13 PSI, 30 FT

Cherne 270067 6" Test-Ball Plug 13 PSI, 30 FT

Cherne 270067 6" Test-Ball Plug 13 PSI, 30 FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 270245 4" End of Pipe Gripper Plug , 17 PSI, 40FT

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 254207 Jet-Ball Pipeline Cleaning Ball- 6-10"

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Cherne 265068 6"- 8" Muni-Ball Plug 1-1/2" Bypass, 17 PSI, 40 FT

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Free Shipping

Cherne 317728 48"-72" Air-Loc Plug 6 PSI, 14 Ft

Smaller deflated diameter. Improved hardware for more strength. Shorter length. Additional bypass sizes available. 20-40" and larger sizes feature patented, field-repairable rupture disc technology to eliminate over-inflation risk.

Product Details

  • Package Quantity 1
  • Brand Cherne
  • Description I-Series Plug with With Rupture Disc
  • Back Pressure 6 psi
  • Inflation Pressure 12 PSI
  • Manufacturers Part Number 317728

Weights & Dimensions

  • Usage Range 44 - 72-1/4 in
  • Size 48"-72"
  • Feet of Head 14 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cherne 317728 48"-72" Air-Loc Plug 6 PSI, 14 Ft

Cherne 317728 48"-72" Air-Loc Plug 6 PSI, 14 Ft

Item #: WBB1594088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant