The Jackson Safety SC-6 Hard Hats are molded from lightweight, dielectric high-density polyethylene (HDPE) material for comfort, impact resistance and high visibility; Features a premium 370 Series Easy Grip Easy Turn ratcheting mechanism. Made from a smooth domed cap-style design, this helmet leaves no crevices for buildup and features a full visor to reduce glare from sun or overhead lighting. The 4-point ratchet suspension provides over 30 adjustment levels between head sizes from 6.5 In. to 8 In. for a comfortable fit; This product additionally includes an extra absorbent brow pad for added convenience.
Jackson Safety SC-6 Safety Hard Hat, 4-Pt. Ratchet Suspension, Cap-Style, Red
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable Fit |
Product Details
| Type | Hard Hat |
| Accessory Slots | Yes |
| Shell Material | HDPE |
| Color | Red |
| Series | SC-6 Series |
| Description | SC-6 Safety Hard Hat |
| Package Quantity | 1 |
| Manufacturers Part Number | 14841 |
| Suspension | 4 pt. Ratchet |
| Brand | Jackson Safety |
| Hard Hat Style | Cap Brim |
Compliance & Certifications
| Certifications | CSA Certified to CSA Z94.1 Type 1 Class E |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |