Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3150627

MPN #: PA-CH270-3021

Kohler® CH270 E09 Marketing Basic Gas Engine, Horizontal Shaft, 7 HP, 52.91 lb. wt.

Product Description
Devcon® DUCO® Plastic & Model Cement, 90225, .5 Oz. Tube

Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.

For Use On:
  • Polystyrene Plastic Models and Toys
Before Ordering: Contact Customer Support. Please have your engine's model and SPEC numbers ready so we can process your request accurately

PRICE
$809.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight52.9 lbs
Shaft Size2-11/16 in

Product Details

Horsepower7
Shaft TypeHorizontal
ColorBlack
Max HP/RPM7/4000
Cycles4
Air Cleaner TypeQuad-Clean™ Four-Stage Cyclonic Air Cleaner
Start TypeRecoil
Fuel Tank Capacity1.03 gal
Governor SystemCentrifugal
Oil Capacity19.2
MaterialMetal
Displacement12.7 in³
Fuel TypeGasoline
Number of Cylinders1
Engine Type4-Stroke OHV Single Cylinder
Ignition SystemElectronic
Lube TypePressure
BrandKohler

Warranty

WarrantyResidential 2 Years, Commercial/Rental 90 Days

Compliance & Certifications

Emission RatingEU Stage V, CARB Phase III, EPA Phase III, China Phase II