Power Ease, Gas Engine, 7HP, Recoil
Write a Review
|
Questions & Answers (0)
Product Description
The 7HP engine features a manual recoil start, low oil shutdown, 3/4" keyed shaft, 3600 Engine RPM and 3.6L Steel Gas Tank. They can be used for replacement in lawn mowers, garden tractors, riding mowers, snow blowers and a multitude of other applications. Gas engines are simple to use and easy to install.2 Year Warranty
PRICE
$385.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 15 in |
| Height | 15 in |
| Weight | 36 lbs |
Product Details
| Shaft Type | 3/4" Keyed |
| Horsepower | 7 HP |
| Color | Black |
| Start Type | Recoil |
| Fuel Tank Capacity | 1 Gallon gal |
| Displacement | 210 cc in³ |
| Fuel Type | Gasoline |
| Engine Type | Power Ease |
| Brand | Power Ease |