Devcon® DUCO® Plastic & Model Cement is ideal for bonding polystyrene plastic models and toys.
For Use On:
- Polystyrene Plastic Models and Toys
Weights & Dimensions
| Weight | 76 lbs |
| Shaft Size | 3-1/8 in |
Product Details
| Horsepower | 9-1/2 |
| Shaft Type | Horizontal |
| Color | Black |
| Max HP/RPM | 9-1/2/4000 |
| Cycles | 4 |
| Air Cleaner Type | Quad-Clean Four-Stage Cyclonic Air Cleaner |
| Start Type | Recoil |
| Fuel Tank Capacity | 1.84 gal |
| Governor System | Centrifugal |
| Oil Capacity | 37.12 |
| Material | Metal |
| Displacement | 16.9 in³ |
| Fuel Type | Gasoline |
| Number of Cylinders | 1 |
| Engine Type | 4-Stroke OHV Single Cylinder |
| Ignition System | Electronic |
| Lube Type | Pressure |
| Brand | Kohler |
Warranty
| Warranty | Residential 2 Years, Commercial/Rental 90 Days |
Compliance & Certifications
| Emission Rating | EU Stage V, CARB Phase III, EPA Phase III, China Phase II |