Features:
- For utility / general applications like log splitters, pressure washers, compressors, and tillers
- Produces 9.50ft-lbs of torque
- Overhead Valve (OHV) Technology
- Float Feed Carburetor for reliable starting and operation
Weights & Dimensions
| Weight | 46 lbs |
Product Details
| Horsepower | 6-1/2 |
| Shaft Type | Horizontal |
| Color | Black |
| Cycles | 4 |
| Air Cleaner Type | Dual Air Cleaner |
| Start Type | Rewind |
| Material | Cast Iron |
| Displacement | 208cc in³ |
| Fuel Type | Gas |
| Number of Cylinders | 1 |
| Engine Type | 4-Cycle OHV |
| Ignition System | Electronic |
| Brand | Briggs & Stratton |
Warranty
| Warranty | 2 Years Consumer/90 Days Commercial/2 Years Limited Commercial Engine |