Capsa Healthcare Avalo® Anesthesia Accessory Package 3
Write a Review
|
Questions & Answers (0)
Product Description
Package includes:Avalo® 3" "s" supplies drawer divider kit Writing surface upgrade Waste container w/lid, no ladder Avalo® anesthesia storage tower assembly Ancillary tilt front bin - 4 bin unit Ancillary tilt front bin - 5 bin unit Ancillary label dispenser - 20 roll size Kendall sharps case w/sample, ladder mnt Kendall glove box & mnt, ladder mnt
PRICE
$1,749.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Multi-Colored |
| Series | Avalo® |
| Manufacturers Part Number | AM-AN-ACCPK3 |
| Top Material | HDPE |
| Brand | Capsa Healthcare |
Warranty
| Warranty | 10 yr |